Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
Adhesion Strength
31 oz/in
Type
Carton Sealing Tape
Length
1,500.000 m
Material
Hot Melt
Grade
Medium
Length Type
Machine Length
Color
Clear
Series
7151QT
Application
Medium weight box sealing in cooler food packaging/processing and moving/storage applications
Width
48.000 mm
Thickness
1.95 mil
Tensile
22 lb/in
Weight
7.283 LB
We're here for you
with Service Centers across the country - We have your back