Skip to content Skip to navigation menu
Intertape Polymer GroupF5090-05

F5090-05

7100 Series Medium Grade Hot Melt Carton Sealing Tape
Item #105505621
  • Medium Grade Carton Sealing Tape
  • 48 mm Wide x 914 m Long
  • Tan
Intertape Polymer GroupF5090-05
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medium Grade Carton Sealing Tape
  • 48 mm Wide x 914 m Long
  • Tan

description

  • Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
Series 7100
Application Medium weight box sealing
Length 914.000 m
Grade Medium
Thickness 1.85 mil
Length Type Machine Length
Width 48.000 mm
Tensile 22 lb/in
Type Carton Sealing Tape
Material Hot Melt
Color Tan
Adhesion Strength 40 oz/in
Weight 4.472 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison