- HVAC Grade Aluminum Foil Tape¦ Duct Tape
- 3 in Wide x 50 yd Long
- Silver
description
- Intertape aluminum foil tapes are engineered with an aggressive long, lasting pressure-sensitive adhesive that demonstrates superior bonding when exposed to both sub-zero and elevated temperatures. The shiny, UV resistant foil backing offers an enhanced appearance, excellent reflective and flame retardant properties, and remains flexible to resist cracking and lifting around irregular or curved surfaces.
applications
- HVAC
features
- Seams/seals FSK duct board and insulation
- Enhances appearance and maintains vapor barrier integrity
- Long-lasting adhesion to clean/dry surfaces
- Full bond within 24 hours
- Remains flexible to resist cracking and lifting
- Resistant to mold & mildew
- release coated kraft liner
| Adhesive | Acrylic |
| Color | Silver |
| Type | Duct Tape, Aluminum Foil Tape |
| Grade | HVAC |
| Length | 50 yd |
| Adhesion to Steel | 100 oz/in |
| Thickness | 7.2 mil |
| Tensile | 43 lb/in |
| Weight | 2.0 LB |

