- Medium Grade Carton Sealing Tape
- 48 mm Wide x 100 m Long
- Tan
description
- Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
applications
- Best suited for temperatures less than 40 °F and greater than 120 °F
features
- Acrylic carton sealing tapes offer excellent performance
- Provides excellent clarity and ages well over extended periods in fluorescent light and sunlight
- Exclusive on all Intertape® brand Acrylic carton sealing tape - RoSeal™ PS2004 acrylic adhesive from Rohm and Haas® featuring improved quick-stick performance, higher shear strength, reduced haze, and improved clarity
| Color | Tan |
| Thickness | 2.1 mil |
| Length Type | Hand Length |
| Material | Acrylic |
| Type | Carton Sealing Tape |
| Width | 48.000 mm |
| Adhesion Strength | 20 oz/in |
| Series | 400 |
| Grade | Medium |
| Application | Medium weight box sealing |
| Length | 100.000 m |
| Tensile | 27 lb/in |
| Weight | 0.569 LB |

