- Light-Duty Grade Paper Tape
- 1 1/2 in Wide x 500 ft Long
- White
applications
- Pack a lightweight inner carton in a master carton
- Seal retail carry-out packages
- Retail gift wrap stations
- As a dust seal
- Delicatessens, meat and produce packaging
- Tape and hold assembly packaging
| Length | 500 ft |
| Thickness | N/A |
| Type | Paper Tape |
| Grade | Light-Duty |
| Width | 1 1/2 in |
| Series | 140 |
| Paper Weight | 35 lbs +/- 5% |
| Color | White |
| Weight | 21.931 LB |

