- Medium-Duty Grade Paper Tape
- 4 in Wide x 600 ft Long
- Natural
applications
- Sealing lightweight cartons, including regular slotted containers, full overlap, telescope and others
- As a dust seal or for in-plant use
- Packing for food and textile industries
- Splicing of recycled webs
- Packing of unitized cartons
| Grade | Medium-Duty |
| Type | Paper Tape |
| Series | 160 |
| Width | 4 in |
| Color | Natural |
| Length | 600 ft |
| Thickness | N/A |
| Paper Weight | 57 lbs +/- 5% |
| Weight | 29.268 LB |

