- Medium-Duty Grade Paper Tape
- 3 in Wide x 600 ft Long
- White
applications
- Sealing lightweight cartons, including regular slotted containers, full overlap, telescope and others
- As a dust seal or for in-plant use
- Packing for food and textile industries
- Splicing of recycled webs
- Packing of unitized cartons
| Width | 3 in |
| Paper Weight | 57 lbs +/- 5% |
| Color | White |
| Grade | Medium-Duty |
| Type | Paper Tape |
| Length | 600 ft |
| Series | 160 |
| Thickness | N/A |
| Weight | 38.719 LB |

