- Heavy-Duty Grade Paper Tape
- 3 in Wide x 375 ft Long
- Natural
applications
- Sealing medium weight cartons, including regular slotted containers, full overlap, telescope and others
- As a dust seal or for in-plant use
- Carton sealing for unitized cartons
- Paper splicing and food products packaging
- Environmentally friendly packaging
- Use when high strength or reinforced tape is not required
| Series | 190 |
| Type | Paper Tape |
| Thickness | N/A |
| Length | 375 ft |
| Color | Natural |
| Width | 3 in |
| Paper Weight | 78 lbs +/- 5% |
| Grade | Heavy-Duty |
| Weight | 34.713 LB |

