Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
applications
Recycled cartons
Cartons requiring hot, humid, cold packing storage and transportation
Color
Tan
Grade
Medium
Material
Natural Rubber
Tensile
22 lb/in
Length
100.000 m
Thickness
1.9 mil
Type
Carton Sealing Tape
Series
500
Length Type
Hand Length
Application
Medium weight box sealing
Width
72.000 mm
Adhesion Strength
22 oz/in
Weight
0.856 LB
We're here for you
with Service Centers across the country - We have your back