- Premium Grade Carton Sealing Tape
- 72 mm Wide x 100 m Long
- Clear
description
- Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
applications
- Recycled cartons
- Cartons requiring hot, humid, cold packing storage and transportation
| Material | Natural Rubber |
| Color | Clear |
| Thickness | 2.3 mil |
| Adhesion Strength | 22 oz/in |
| Type | Carton Sealing Tape |
| Width | 72.000 mm |
| Series | 510 |
| Application | Heavy duty box sealing |
| Length Type | Hand Length |
| Length | 100.000 m |
| Tensile | 28 lb/in |
| Grade | Premium |
| Weight | 1.028 LB |

