- Utility Grade Carton Sealing Tape
- 72 mm Wide x 100 m Long
- Clear
description
- Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
applications
- Recycled cartons
- Cartons requiring hot, humid, cold packing storage and transportation
| Series | 570 |
| Grade | Utility |
| Tensile | 19 lb/in |
| Width | 72.000 mm |
| Thickness | 1.6 mil |
| Length Type | Hand Length |
| Color | Clear |
| Application | Light to medium weight box sealing |
| Material | Natural Rubber |
| Length | 100.000 m |
| Type | Carton Sealing Tape |
| Adhesion Strength | 21 oz/in |
| Weight | 0.694 LB |

