Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
applications
Recycled cartons
Cartons requiring hot, humid, cold packing storage and transportation
Thickness
1.9 mil
Application
Medium weight box sealing
Length Type
Machine Length
Color
Clear
Type
Carton Sealing Tape
Grade
Medium
Adhesion Strength
22 oz/in
Tensile
22 lb/in
Width
48.000 mm
Series
500
Length
914.000 m
Material
Natural Rubber
Weight
4.927 LB
We're here for you
with Service Centers across the country - We have your back