- Premium Grade Carton Sealing Tape
- 72 mm Wide x 914 m Long
- Clear
description
- Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
applications
- Recycled cartons
- Cartons requiring hot, humid, cold packing storage and transportation
| Width | 72.000 mm |
| Thickness | 2.8 mil |
| Material | Natural Rubber |
| Length Type | Machine Length |
| Type | Carton Sealing Tape |
| Grade | Premium |
| Adhesion Strength | 22 oz/in |
| Length | 914.000 m |
| Color | Clear |
| Tensile | 32 lb/in |
| Series | 520 |
| Application | Extra heavy duty box sealing |
| Weight | 10.182 LB |

