Skip to content Skip to navigation menu
Intertape Polymer GroupNN400

NN400

600PVC Series PVC Specialty Natural Rubber Carton Sealing Tape
Item #105462325
  • Color Code ID Grade Carton Sealing Tape
  • 9 mm Wide x 164 m Long
  • Red
Intertape Polymer GroupNN400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Color Code ID Grade Carton Sealing Tape
  • 9 mm Wide x 164 m Long
  • Red

description

  • Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.

applications

  • Recycled cartons
  • Cartons requiring hot, humid, cold packing storage and transportation
Length Type Hand Length
Color Red
Tensile 24 lb/in
Material Natural Rubber
Adhesion Strength 20 oz/in
Grade Color Code ID
Length 164.000 m
Series 600PVC
Type Carton Sealing Tape
Application Bag sealing and color code identification
Width 9.000 mm
Thickness 2.3 mil
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison