Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
applications
Recycled cartons
Cartons requiring hot, humid, cold packing storage and transportation
Type
Carton Sealing Tape
Length Type
Hand Length
Material
Natural Rubber
Length
164.000 m
Application
Bag sealing and color code identification
Width
9.000 mm
Thickness
2.3 mil
Adhesion Strength
20 oz/in
Tensile
24 lb/in
Series
600PVC
Grade
Color Code ID
Color
Yellow
Weight
0.239 LB
We're here for you
with Service Centers across the country - We have your back