Skip to content Skip to navigation menu
Intertape Polymer GroupNN419

NN419

600PVC Series PVC Specialty Natural Rubber Carton Sealing Tape
Item #105504233
  • Color Code ID Grade Carton Sealing Tape
  • 9 mm Wide x 164 m Long
  • Dark Blue
Intertape Polymer GroupNN419
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Color Code ID Grade Carton Sealing Tape
  • 9 mm Wide x 164 m Long
  • Dark Blue

description

  • Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.

applications

  • Recycled cartons
  • Cartons requiring hot, humid, cold packing storage and transportation
Length Type Hand Length
Series 600PVC
Thickness 2.3 mil
Grade Color Code ID
Tensile 24 lb/in
Application Bag sealing and color code identification
Width 9.000 mm
Color Dark Blue
Adhesion Strength 20 oz/in
Material Natural Rubber
Type Carton Sealing Tape
Length 164.000 m
Weight 0.239 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison