Skip to content Skip to navigation menu
Intertape Polymer GroupNN420

NN420

600PVC Series PVC Specialty Natural Rubber Carton Sealing Tape
Item #105460748
  • Color Code ID Grade Carton Sealing Tape
  • 9 mm Wide x 164 m Long
  • Green
Intertape Polymer GroupNN420
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Color Code ID Grade Carton Sealing Tape
  • 9 mm Wide x 164 m Long
  • Green

description

  • Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.

applications

  • Recycled cartons
  • Cartons requiring hot, humid, cold packing storage and transportation
Width 9.000 mm
Color Green
Type Carton Sealing Tape
Thickness 2.3 mil
Application Bag sealing and color code identification
Length Type Hand Length
Tensile 24 lb/in
Series 600PVC
Grade Color Code ID
Length 164.000 m
Material Natural Rubber
Adhesion Strength 20 oz/in
Weight 0.239 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison