Intertape Polymer Group™ (IPG) offers full line of pressure-sensitive carton-sealing tape with all three adhesive technologies: acrylic, hot melt and natural rubber. As a leader in the pressure-sensitive carton-sealing tape market, IPG combines years of experience as a prime manufacturer of superior quality tape to the industrial and consumer channels.
applications
Recycled cartons
Cartons requiring hot, humid, cold packing storage and transportation
Material
Natural Rubber
Thickness
2.3 mil
Application
Bag sealing and color code identification
Length Type
Hand Length
Adhesion Strength
20 oz/in
Type
Carton Sealing Tape
Color
Light Blue
Grade
Color Code ID
Series
600PVC
Width
9.000 mm
Tensile
24 lb/in
Length
164.000 m
Weight
0.239 LB
We're here for you
with Service Centers across the country - We have your back