- Premium Grade Masking Tape
- 48 mm Wide x 54.8 m Long
- Natural
description
- Intertape® brand Paper Masking Tapes are designed for superior performance in a variety of applications and environments ranging from demanding temperature and UV sensitive paint masking to general purpose functions such as holding or light duty splicing, bundling and more.
features
- Smooth textured backing
- Easy application
- Clean, crisp paint lines
| Type | Masking Tape |
| Tensile | 25 lb/in |
| Color | Natural |
| Series | PG5 |
| Grade | Premium |
| Length | 54.800 m |
| Thickness | 6.3 mil |
| Adhesion Strength | 30 oz/in |
| Weight | 0.815 LB |

