- Utility Grade Masking Tape
- 48 mm Wide x 55 m Long
- Natural
description
- Intertape® brand Paper Masking Tapes are designed for superior performance in a variety of applications and environments ranging from demanding temperature and UV sensitive paint masking to general purpose functions such as holding or light duty splicing, bundling and more.
applications
- Masking
- Holding
- Light-duty
- Splicing
- Bundling
- Packaging
- Non-critical room temperature applications
features
- Good adhesion and holding power
- Crepe backing with synthetic rubber adhesive
| Width | 48.000 mm |
| Tensile | 22 lb/in |
| Type | Masking Tape |
| Adhesion Strength | 43 oz/in |
| Grade | Utility |
| Thickness | 4.8 mil |
| Length | 55.000 m |
| Series | PG500 |
| Color | Natural |
| Weight | 0.58 LB |

