- Utility Grade Masking Tape
- 36 mm Wide x 54.8 m Long
- Natural
description
- Intertape® brand Paper Masking Tapes are designed for superior performance in a variety of applications and environments ranging from demanding temperature and UV sensitive paint masking to general purpose functions such as holding or light duty splicing, bundling and more.
applications
- Masking
- Holding
- Light-duty
- Splicing
- Bundling
- Packaging
features
- For general, all-purpose professional painter applications
- Conforms well to most surfaces and provides good holding power
- Clean removal and good paint lines
- A premium adhesive system suitable for a wide range of temperature and humidity conditions
| Length | 54.800 m |
| Grade | Utility |
| Tensile | 20 lb/in |
| Adhesion Strength | 33 oz/in |
| Color | Natural |
| Type | Masking Tape |
| Thickness | 5.8 mil |
| Series | PG505 |
| Weight | 0.554 LB |

