- Medium Grade Flatback Tape
- 24 mm Wide x 54.8 m Long
- Tan
| Length | 54.800 m |
| Type | Flatback Tape |
| Color | Tan |
| Tensile | 47 lb/in |
| Grade | Medium |
| Thickness | 6 mil |
| Adhesion Strength | 57 oz/in |
| Series | PM2 |
| Weight | 0.418 LB |
| Length | 54.800 m |
| Type | Flatback Tape |
| Color | Tan |
| Tensile | 47 lb/in |
| Grade | Medium |
| Thickness | 6 mil |
| Adhesion Strength | 57 oz/in |
| Series | PM2 |
| Weight | 0.418 LB |