- Medium Grade Filament Tape
- 24 mm Wide x 55 m Long
- Natural
description
- Delivers superior adhesion for a variety of light- to medium-duty applications
applications
- Medium-duty
- Strapping
- Bundling
- Palletizing
| Adhesion Strength | 39 oz/in |
| Grade | Medium |
| Series | RG15 |
| Length | 55.000 m |
| Color | Natural |
| Type | Filament Tape |
| Tensile | 175 lb/in |
| Thickness | 5.6 mil |
| Weight | 0.483 LB |

