- General Grade Filament Tape
- 72 mm Wide x 54.8 m Long
- Natural
description
- Delivers superior adhesion for a variety of light- to medium-duty applications
applications
- Medium-duty
- Strapping
- Bundling
- Palletizing
| Type | Filament Tape |
| Thickness | 4.9 mil |
| Color | Natural |
| Adhesion Strength | 41 oz/in |
| Tensile | 131 lb/in |
| Grade | General |
| Length | 54.800 m |
| Series | RG3 |
| Weight | 1.22 LB |

