- Utility Grade Filament Tape
- 48 mm Wide x 54.8 m Long
- Natural
description
- Delivers superior adhesion for a variety of light- to medium-duty applications
applications
- Medium-duty
- Strapping
- Bundling
- Palletizing
| Thickness | 4 mil |
| Adhesion Strength | 48 oz/in |
| Tensile | 100 lb/in |
| Type | Filament Tape |
| Grade | Utility |
| Series | RG300 |
| Length | 54.800 m |
| Color | Natural |
| Weight | 0.66 LB |

