- Premium Grade Filament Tape
- 48 mm Wide x 54.8 m Long
- Natural
description
- Delivers superior adhesion for a variety of light- to medium-duty applications
applications
- Medium-duty
- Strapping
- Bundling
- Palletizing
| Color | Natural |
| Tensile | 300 lb/in |
| Length | 54.800 m |
| Grade | Premium |
| Series | RG316 |
| Type | Filament Tape |
| Adhesion Strength | 70 oz/in |
| Thickness | 6.1 mil |
| Weight | 0.93 LB |

