Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Socket Adapter

1899891

Socket Adapter
Item #114537941
  • Socket Adapter
Socket Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Socket Adapter

features

  • Made from heavy-duty chrome molybdenum steel for maximum durability and long life with impact drivers
Drive Size 1/2 in
Overall Length 6 in
Weight 0.59 LB
EAN or UPC 42526930010
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison