- Screwdriver Bit
features
- Common in automotive and computer industries
- Ideal for high torque applications
| Tip Type | Torx® |
| Packaging | Carded |
| Tip Size | T6 |
| Manufacturer Name | Irwin® |
| Overall Length | 1 in |
| Drive Size | 1/4 in |
| Weight | 0.026 LB |
| EAN or UPC | 673765093893 |

