- Screwdriver Bit
features
- Common fastener type in aviation and electronics industries
| Manufacturer Name | Irwin® |
| Tip Type | Torq-Set® |
| Overall Length | 1 in |
| Drive Size | 1/4 in |
| Tip Size | #0 |
| Packaging | Carded |
| Weight | 0.04 LB |
| EAN or UPC | 673765098096 |
| Manufacturer Name | Irwin® |
| Tip Type | Torq-Set® |
| Overall Length | 1 in |
| Drive Size | 1/4 in |
| Tip Size | #0 |
| Packaging | Carded |
| Weight | 0.04 LB |
| EAN or UPC | 673765098096 |