Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools3053045

3053045

Screwdriver Bit
Item #101417706
  • Screwdriver Bit
Irwin Industrial Tools3053045
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Screwdriver Bit

features

  • Common fastener type in aviation and electronics industries
Drive Size 1/4 in
Tip Type Torq-Set®
Packaging Carded
Manufacturer Name Irwin®
Tip Size #10
Overall Length 1 in
Weight 0.041 LB
EAN or UPC 673765098171
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison