- High Speed Steel Countersinks
- 3/4" Body Diameter
- 1 13/16" Long
- 82 ° Angle
features
- Milled and precision ground to 82 ft for countersinking into most machinable materials, including iron, steel, soft metals, plastic or wood
| Angle | 82 degrees |
| Overall Length | 1.8125 in |
| Weight | 0.7 LB |

