- TORX® Insert Bits
- T25 Tip Size
- 1" Overall Length
- 1/4" Drive Size
| Tip Type | Torx® |
| Overall Length | 1 in |
| Packaging | Carded |
| Tip Size | T25 |
| Drive Size | 1/4 in |
| Manufacturer Name | Irwin� |
| Weight | 0.072 LB |
| Tip Type | Torx® |
| Overall Length | 1 in |
| Packaging | Carded |
| Tip Size | T25 |
| Drive Size | 1/4 in |
| Manufacturer Name | Irwin� |
| Weight | 0.072 LB |