- 7/8" Flat Wood Boring Bit
- 4 3/4" Overall Length
- 1/4" Hex Shank
| Cutting Dia. | 0.875 in |
| Overall Length | 4.75 in |
| Spiral Angle | CW |
| Applicable Materials | Wood |
| Type | Boring Bit |
| Length Group | Short |
| Shank Size Symbol | 1/4 in Hex |
| Weight | 2.0 LB |
| Cutting Dia. | 0.875 in |
| Overall Length | 4.75 in |
| Spiral Angle | CW |
| Applicable Materials | Wood |
| Type | Boring Bit |
| Length Group | Short |
| Shank Size Symbol | 1/4 in Hex |
| Weight | 2.0 LB |