- Wood boring Bit Extensions
- 12" Long
| Packing Type | Card |
| Manufacturer Name | Irwin Speedbor® |
| Applicable Materials | Wood |
| Type | Bit Extension |
| Overall Length | 12 in |
| Weight | 0.38 LB |
| Packing Type | Card |
| Manufacturer Name | Irwin Speedbor® |
| Applicable Materials | Wood |
| Type | Bit Extension |
| Overall Length | 12 in |
| Weight | 0.38 LB |