- TORQ-SET® Insert Bits
- #5 Tip Size
- 1/4" Drive Size
- 1" Overall Length
features
- Common fastener type in aviation and electronics industries
| Overall Length | 1 in |
| Tip Type | Torq-Set® |
| Drive Size | 1/4 in |
| Tip Size | #5 |
| Packaging | Bulk |
| Weight | 0.02 LB |
| Overall Length | 1 in |
| Tip Type | Torq-Set® |
| Drive Size | 1/4 in |
| Tip Size | #5 |
| Packaging | Bulk |
| Weight | 0.02 LB |