- TORX® Insert Bits
- T-27 Tip Size
- 1/4" Drive Size
- 1" Overall Length
features
- Common in automotive and computer industries
- Ideal for high torque applications
| Overall Length | 1 in |
| Drive Size | 1/4 in |
| Tip Type | Torx® |
| Packaging | Bulk |
| Tip Size | T27 |
| Weight | 0.12 LB |

