- TORX® Insert Bits
- T30 Tip Size
- 1 1/4" Overall Length
- 5/16" Drive Size
| Tip Type | Torx® |
| Drive Size | 5/16 in |
| Packaging | Bulk |
| Tip Size | T30 |
| Manufacturer Name | Irwin� |
| Overall Length | 1.25 in |
| Weight | 0.2 LB |
| Tip Type | Torx® |
| Drive Size | 5/16 in |
| Packaging | Bulk |
| Tip Size | T30 |
| Manufacturer Name | Irwin� |
| Overall Length | 1.25 in |
| Weight | 0.2 LB |