- TORX® Insert Bits
- T55 Tip Size
- 1 1/4" Overall Length
- 5/16" Drive Size
| Drive Size | 5/16 in |
| Packaging | Bulk |
| Tip Size | T55 |
| Tip Type | Torx® |
| Overall Length | 1.25 in |
| Manufacturer Name | Irwin� |
| Weight | 1.9 LB |
| Drive Size | 5/16 in |
| Packaging | Bulk |
| Tip Size | T55 |
| Tip Type | Torx® |
| Overall Length | 1.25 in |
| Manufacturer Name | Irwin� |
| Weight | 1.9 LB |