- Torx Insert Bit
- T55 Tip Size
- 5/16" Drive Size
- 1 1/4" Overall Lenght
| Packaging | Bulk |
| Overall Length | 1.25 in |
| Drive Size | 5/16 in |
| Tip Type | Torx® |
| Tip Size | T55 |
| Manufacturer Name | Irwin� |
| Weight | 0.02 LB |
| Packaging | Bulk |
| Overall Length | 1.25 in |
| Drive Size | 5/16 in |
| Tip Type | Torx® |
| Tip Size | T55 |
| Manufacturer Name | Irwin� |
| Weight | 0.02 LB |