- Hex Insert Bits
- 8 mm Bit Size
- 1/4" Hex Size
- 1 1/4" Overall Length
features
- Used commonly in furniture assembly, bicycle maintenance and manufacturing equipment
| Bit Size | 8 mm |
| Hex Size | 1/4 in |
| Length | 1 1/4 in |
| Manufacturer Name | Irwin® |
| Weight | 0.018 LB |
| Bit Size | 8 mm |
| Hex Size | 1/4 in |
| Length | 1 1/4 in |
| Manufacturer Name | Irwin® |
| Weight | 0.018 LB |