- Hex Insert Bits
- 6 mm Bit Size
- 5/16" Hex Size
- 1 1/4" Overall Length
features
- Used commonly in furniture assembly, bicycle maintenance and manufacturing equipment
| Bit Size | 6 mm |
| Manufacturer Name | Irwin® |
| Hex Size | 5/16 in |
| Length | 1 1/4 in |
| Weight | 0.026 LB |
| Bit Size | 6 mm |
| Manufacturer Name | Irwin® |
| Hex Size | 5/16 in |
| Length | 1 1/4 in |
| Weight | 0.026 LB |