- Socket Adapters
- 1/4" Square Drive
- Ball Locking Type
- 2" Overall Length
features
- Ball retention design for quick change applications
- Pin lock design for production applications
| Drive Size | 1/4 in |
| Manufacturer Name | Irwin® |
| Locking Type | Ball |
| Length | 2 in |
| Type | Power Bit Adapter |
| Male Square Size | 1/4 in |
| Weight | 0.034 LB |

