- Socket Adapters
- 1/4" Square Drive
- Pin Locking Type
- 6" Overall Length
features
- Ball retention design for quick change applications
- Pin lock design for production applications
| Manufacturer Name | Irwin® |
| Male Square Size | 1/4 in |
| Drive Size | 1/4 in |
| Locking Type | Pin |
| Length | 6 in |
| Type | Power Bit Adapter |
| Weight | 0.12 LB |

