- Socket Adapters
- 3/8" Square Drive
- Pin Locking Type
- 3" Overall Length
features
- Ball retention design for quick change applications
- Pin lock design for production applications
| Length | 3 in |
| Type | Power Bit Adapter |
| Drive Size | 3/8 in |
| Manufacturer Name | Irwin® |
| Male Square Size | 3/8 in |
| Locking Type | Pin |
| Weight | 0.1 LB |

