- Socket Adapters
- 3/8" Square Drive
- Ball Locking Type
- 6" Overall Length
features
- Ball retention design for quick change applications
- Pin lock design for production applications
| Length | 6 in |
| Manufacturer Name | Irwin® |
| Type | Power Bit Adapter |
| Male Square Size | 3/8 in |
| Drive Size | 3/8 in |
| Locking Type | Ball |
| Weight | 0.276 LB |

