- Box Beam Level
- 24" Long
features
- Patented hex key vial calibration for guaranteed accuracy
- Durable box beam construction withstands up to two-story drop
- Plumb view window for easy reading
- Continuous edge center vial
| Length | 24 in |
| Magnetic | Yes |
| Base Type | Magnetic |
| No. of Vials | 3 |
| Weight | 1.67 LB |

