- I-Beam Level
- 48" Long
features
- MagnaVials? are 20% larger for easy, accurate reading
- Patent-Pending dual chamber design is 2x stronger than traditional I-Beam levels
- Acrylic vial housings are impact-resistant
- Top Read? window allows for convenient viewing
- Shock absorbing rubber end caps
| Length | 48 in |
| Vial Material | Acrylic |
| Weight | 2.125 LB |

