Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools586-2035204

586-2035204

I-Beam Levels
Item #101424251
  • I-Beam Level
  • 72" Long
Irwin Industrial Tools586-2035204
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • I-Beam Level
  • 72" Long

features

  • MagnaVials? are 20% larger for easy, accurate reading
  • Patent-Pending dual chamber design is 2x stronger than traditional I-Beam levels
  • Acrylic vial housings are impact-resistant
  • Top Read? window allows for convenient viewing
  • Shock absorbing rubber end caps
Length 72 in
Vial Material Acrylic
Weight 3.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison