- Level
- 32 in, 78" Long
features
- Aircraft grade aluminum extrusion provides over 50% more strength
- Plumb view window allows easy and accurate reading of plumb vial without having to glance around the side of the level
- Plumb view window allows easy and accurate reading of plumb vial
- Accessory system allows for easy stowing and one-handed leveling
| Magnetic | No |
| Material | Aluminum |
| Type | Door Jam Kit |
| No. of Vials | 3 |
| Length [Max] | 78 in |
| Length [Min] | 32 in |
| Weight | 7.1 LB |

