- Door Jam Level Kit
- 78 in, 32" Long
features
- Patented hex key vial calibration for guaranteed accuracy
- Durable box beam construction withstands up to two-story drop
- Plumb view window for easy reading
- Continuous edge center vial
| No. of Vials | 3 |
| Length [Min] | 32 in |
| Base Type | Magnetic |
| Magnetic | Yes |
| Length [Max] | 78 in |
| Weight | 21.3 LB |

